FESTO

FESTO ISO cylinder DSBG-100-320-PPVA-N3 1646810

  • ERIKS:12474703
  • Manufacturer:4052568244460
Image 1
Save to list

€416.45/ pieceexcl. VAT

€503.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBG
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
100 mm
Stroke length
320 mm
Port Size
G1/2 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 20x1.5
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.4 to 12 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-100-320-PPVA-N3 1384813

  • Eriks:12379832
  • Manufacturer:1384813

€270.68/ pieceexcl. VAT

€327.52incl. VAT

Estimated delivery date - 13/11/2026