FESTO

FESTO ISO cylinder DSBF-C-50-40-PPSA-N3-R 1780284

  • ERIKS:12575971
  • Manufacturer:4052568247614
Image 1
Save to list

€155.71/ pieceexcl. VAT

€188.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBF
Function
Double acting
ISO standard
ISO 15552
Cushioning
Self-adjusting
Magnetic
Yes
Bore diameter
50 mm
Stroke length
40 mm
Port Size
G1/4 in
Thread form piston-rod
Female Thread
Thread size piston-rod
M 5
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.4 to 12 bar
Suitable for foods
Yes