FESTO

FESTO ISO cylinder DSBF-C-100-25-PPVA-N3-R 1782253

  • ERIKS:12575685
  • Manufacturer:4052568247980
Image 1
Save to list

€317.68/ pieceexcl. VAT

€384.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSBF
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
100 mm
Stroke length
25 mm
Port Size
G1/2 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.4 to 12 bar
Suitable for foods
Yes