FESTO

FESTO ISO cylinder DNC-80-150-PPV-A 1922645

  • ERIKS:14486736
  • Manufacturer:4052568250102
Image 1
Do Not Use -Use Dsbc-80-150-Ppsa-N3
Save to list

€495.62/ pieceexcl. VAT

€599.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DNC
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
80 mm
Stroke length
150 mm
Port Size
G3/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M 20x1.5
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 12 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-80-150-PPVA-N3 2126599

  • Eriks:12397566
  • Manufacturer:2126599

€187.65/ pieceexcl. VAT

€227.06incl. VAT

Estimated delivery date - 13/11/2026