FESTO

FESTO ISO cylinder DNC-50-200-PPV-A 163376

  • ERIKS:23211158
  • Manufacturer:4052568134068
Image 1
Save to list

€327.84/ pieceexcl. VAT

€396.69incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DNC
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
50 mm
Stroke length
200 mm
Port Size
G1/4 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M 16x1.5
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 12 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-50-200-PPVA-N3 1366955

  • Eriks:12379782
  • Manufacturer:1366955

€124.12/ pieceexcl. VAT

€150.19incl. VAT

6 In stock - Estimated delivery date 09/11/2026