FESTO

FESTO ISO cylinder DNC-32-20-PPV-A 1922617

  • ERIKS:14486745
  • Manufacturer:4052568249878
Image 1
Do Not Use -Use Dsbc-32-20-Ppsa-N3
Save to list

€226.32/ pieceexcl. VAT

€273.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DNC
Function
Double acting
ISO standard
ISO 15552
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
32 mm
Stroke length
20 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die cast, coated
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 12 bar
Alternatives
Product Image

FESTO ISO cylinder DSBC-32-20-PPVA-N3 2123069

  • Eriks:12397513
  • Manufacturer:2123069

€85.69/ pieceexcl. VAT

€103.68incl. VAT

Estimated delivery date - 13/11/2026