

€227.66/ pieceexcl. VAT
€275.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LR |
Version | Intermediate pressure regulator plate |
Standard | ISO 5599/1 |
Material | Aluminium, Die-cast steel |
Seal material | NBR |
Weight | 1220 |