

€40.48/ pieceexcl. VAT
€48.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NZV |
Version | Intermediate plate |
Standard | ISO 15407-1 |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/2 in |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 270 |