FESTO

FESTO Intermediate plate MUH-ZP-D-3-L-24G 151715

  • ERIKS:11630088
  • Manufacturer:4052568117146
Image 1
Save to list

€595.22/ pieceexcl. VAT

€720.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MUH
Version
Intermediate plate
Standard
ISO 5599/1
Size
14.5
Seal material
NBR
Operating voltage at DC
24 V
Mounting
Through bore hole
Operating temperature
from -5 to 50 °C
Operating pressure
from -0.9 to 10 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
500