

€454.08/ pieceexcl. VAT
€549.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MUH |
Version | Intermediate plate |
Standard | ISO 5599/1 |
Size | 14.5 |
Seal material | NBR |
Operating voltage at DC | 24 V |
Mounting | Through bore hole |
Operating temperature | from -5 to 50 °C |
Operating pressure | from -0.9 to 10 bar |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 500 |