FESTO

FESTO Integrated Drive EMCA-EC-67-S-1TM-DIO 8061199

  • ERIKS:14169285
  • Manufacturer:4052568290733
Image 1
Save to list

€1,623.01/ pieceexcl. VAT

€1,963.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMCA
Type
Motor with controller
Flange diameter
67 mm
Size
Short
Electrical connection
Terminal box
Measuring unit
Encoder absoluut, multi turn
With brake
No
Degree of protection (IP)
54
Operating voltage at DC
24 V
Ambient temperature
from 0 to 50 °C
Max. Speed
3500 rpm
Nominal current
6.9 A
Nominal power
120 W
Continuous rated speed
3100
Nominal torque
0.37 Nm
Peak current
10.2 A
Peak motor power
158 W
Peak torque
0.85 Nm
Weight
1925 g
Safe Torque Off
Yes