

€1,417.55/ pieceexcl. VAT
€1,715.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMCA |
Type | Motor with controller |
Flange diameter | 67 mm |
Size | Short |
Electrical connection | Terminal box |
Measuring unit | Encoder absoluut, single turn |
With brake | No |
Degree of protection (IP) | 54 |
Operating voltage at DC | 24 V |
Ambient temperature | from 0 to 50 °C |
Max. Speed | 3500 rpm |
Nominal current | 6.9 A |
Nominal power | 120 W |
Continuous rated speed | 3100 |
Nominal torque | 0.37 Nm |
Peak current | 10.2 A |
Peak motor power | 158 W |
Peak torque | 0.85 Nm |
Weight | 1900 g |
Safe Torque Off | Yes |