FESTO

FESTO Individual sub-base NAU-1/4-1B-ISO 9485

  • ERIKS:23210109
  • Manufacturer:4052568001896
Image 1
Save to list

€21.54/ pieceexcl. VAT

€26.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NAU
Version
Single sub-base
Standard
ISO 5599/1
Connection position
Bottom side
Material
Aluminium die-cast
Port thread type
BSPP (G)
Port thread size
1/4 in
Supply thread type
BSPP (G)
Supply thread size
1/8 in
Mounting
Through bore hole
Weight
218