

€43.30/ pieceexcl. VAT
€52.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAS |
Version | Single sub-base |
Standard | ISO 5599/1 |
Material | Aluminium die-cast |
Port thread type | NPT |
Port thread size | 1/4 in |
Mounting | Through bore hole |
Weight | 199 |