FESTO

FESTO Individual sub-base NAS-1/4-1A-ISO 9484

  • ERIKS:23210074
  • Manufacturer:4052568001889
Image 1
Pneumatic Sub-Base 9484
Save to list

€20.09/ pieceexcl. VAT

€24.31incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NAS
Version
Single sub-base
Standard
ISO 5599/1
Connection position
Side
Material
Aluminium die-cast
Port thread type
BSPP (G)
Port thread size
1/4 in
Supply thread type
BSPP (G)
Supply thread size
1/8 in
Mounting
Through bore hole
Weight
190
Alternatives
Product Image

FESTO Sub-base VABS-S1-1S-G38 8032642

  • Eriks:14164241
  • Manufacturer:8032642

€20.89/ pieceexcl. VAT

€25.28incl. VAT

Estimated delivery date - 13/11/2026