

€18.03/ pieceexcl. VAT
€21.82incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAS |
Version | Single sub-base |
Standard | ISO 15407-1 |
Connection position | Side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/4 in |
Supply thread type | BSPP (G) |
Supply thread size | 1/8 in |
Mounting | Through bore hole |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Weight | 160 |