FESTO

FESTO Individual sub-base NAS-1/2-NPT-3A 13995

  • ERIKS:11627162
  • Manufacturer:4052568304331
Image 1
Save to list

€58.98/ pieceexcl. VAT

€71.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NAS
Version
Single sub-base
Standard
ISO 5599/1
Port thread type
NPT
Port thread size
1/2 in
Mounting
Through bore hole
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 16 bar
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight
380