

€27.39/ pieceexcl. VAT
€33.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NAS |
Version | Single sub-base |
Standard | ISO 5599/1 |
Connection position | Side |
Material | Aluminium die-cast |
Port thread type | BSPP (G) |
Port thread size | 1/2 in |
Supply thread type | BSPP (G) |
Supply thread size | 1/8 in |
Mounting | Through bore hole |
Weight | 360 |