

€15.83/ pieceexcl. VAT
€19.15incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MHP1 |
Version | Single sub-base |
Port thread type | Metric |
Port thread size | M3 in |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 8 bar |
Weight | 28 |