FESTO

FESTO Individual sub-base MHP1-AS-2-M3-PI 197190

  • ERIKS:11639852
  • Manufacturer:4052568044978
Image 1
Sub-bases for MH1
Save to list

€15.83/ pieceexcl. VAT

€19.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MHP1
Version
Single sub-base
Port thread type
Metric
Port thread size
M3 in
Operating temperature
from -10 to 60 °C
Operating pressure
from -0.9 to 2 bar
Weight
27