FESTO

FESTO Hydraulic cushioning cylinder DYHR-16-20-Y5 1155690

  • ERIKS:12266910
  • Manufacturer:4052568227784
Image 1
Save to list

€334.94/ pieceexcl. VAT

€405.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYHR
Size
16
Stroke
20 mm
Cushioning
Adjustable
Max. energy capacity per cycle
65 J
Max. energy capacity per hour
32 J
Operating temperature
from -10 to 80 °C
With nut
Yes
Housing material
Steel, galvanized
Material piston rod
High alloy steel
Piston rod seal material
NBR
Weight
190 g