FESTO

FESTO Hinge cylinder DWB-63-75-Y 549574

  • ERIKS:12263832
  • Manufacturer:4052568190927
Image 1
Save to list

€178.71/ pieceexcl. VAT

€216.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DWB
Function
Double acting
Cushioning
Adjustable
Magnetic
No
Bore diameter
63 mm
Stroke length
75 mm
Port Size
Rc1/4 in
Thread form piston-rod
Male thread with rod clevis
Thread size piston-rod
M 16x1.5
Barrel material
Wrought aluminium alloy, anodized
Material piston rod
Heat-treatment steel hard-chromium plated
Seal material
NBR
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 1 to 10 bar