FESTO

FESTO Hinge cylinder DWB-63-50-Y-AB 549730

  • ERIKS:14086471
  • Manufacturer:4052568191504
Image 1
Save to list

€187.53/ pieceexcl. VAT

€226.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DWB
Function
Double acting
Cushioning
Pneumatic
Magnetic
Yes
Bore diameter
63 mm
Stroke length
50 mm
Port Size
Rc1/4 in
Barrel material
Wrought aluminium alloy, anodized
Material piston rod
Hard chromium plated steel
Seal material
NBR
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 1 to 10 bar