

€3.23/ meterexcl. VAT
€3.91incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PAN-R |
Hose material | TPE-A |
Internal diameter | 3.8 mm |
Wall thickness | 1.1 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 35 bar |
Temperature range | from -30 to 80 °C |
Roller length | 50 m |
Colour | Silver |
Minimum bending radius | 16 mm |
Hardness | D 62 +/-3 |
Weight per meter | 17.4 g |