FESTO

FESTO Heavy-duty tubing PAN-R-16X3-SI 541679

  • ERIKS:11649498
  • Manufacturer:4052568050634
Image 1
Save to list

€14.96/ meterexcl. VAT

€18.10incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PAN-R
Hose material
TPE-A
Internal diameter
10 mm
Wall thickness
3 mm
Outer diameter
16 mm
Maximum operating pressure at 20 °C
35 bar
Temperature range
from -30 to 80 °C
Roller length
50 m
Colour
Silver
Minimum bending radius
42 mm
Hardness
D 62 +/-3
Weight per meter
126.2 g