

€2,967.56/ pieceexcl. VAT
€3,590.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HSW |
Size | 12 |
Actuator | Drive shaft |
Z stroke | from 80 to 100 mm |
With protective cover | Yes |
Ambient temperature | from 0 to 60 °C |
Weight | 3000 g |