FESTO

FESTO Handling module HSW-12-AS 540232

  • ERIKS:11649180
  • Manufacturer:4052568178819
Image 1
Save to list

€2,867.03/ pieceexcl. VAT

€3,469.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSW
Size
12
Actuator
Drive shaft
Z stroke
from 80 to 100 mm
With protective cover
No
Ambient temperature
from 0 to 60 °C
Weight
2800 g