

€2,167.09/ pieceexcl. VAT
€2,622.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HSW |
Size | 10 |
Actuator | Drive shaft |
Z stroke | from 80 to 100 mm |
With protective cover | No |
Ambient temperature | from 0 to 60 °C |
Weight | 1200 g |