FESTO

FESTO Handling module HSW-10-AP-SD-AW 562562

  • ERIKS:12265397
  • Manufacturer:4052568209100
Image 1
Save to list

€2,596.06/ pieceexcl. VAT

€3,141.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSW
Size
10
Actuator
Semi-rotary drive
Z stroke
from 80 to 100 mm
Connection
M3
With protective cover
Yes
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
1460 g