

€2,301.06/ pieceexcl. VAT
€2,784.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HSW |
Size | 10 |
Actuator | Semi-rotary drive |
Z stroke | from 80 to 100 mm |
Connection | M3 |
With protective cover | Yes |
Operating pressure | from 4 to 8 bar |
Ambient temperature | from 0 to 60 °C |
Weight | 1350 g |