FESTO

FESTO Handling module HSW-10-AP-AW 562559

  • ERIKS:12265394
  • Manufacturer:4052568209070
Image 1
Save to list

€2,510.85/ pieceexcl. VAT

€3,038.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSW
Size
10
Actuator
Semi-rotary drive
Z stroke
from 80 to 100 mm
Connection
M3
With protective cover
No
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
1360 g