FESTO

FESTO Handling module HSP-25-AS-SD 533622

  • ERIKS:11646933
  • Manufacturer:4052568167776
Image 1
Save to list

€4,381.42/ pieceexcl. VAT

€5,301.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
25
Actuator
Drive shaft
Y stroke
from 130 to 170 mm
Z stroke
from 50 to 70 mm
With protective cover
Yes
Ambient temperature
from 0 to 60 °C
Weight
7400 g