

€4,147.59/ pieceexcl. VAT
€5,018.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HSP |
Size | 25 |
Actuator | Drive shaft |
Y stroke | from 130 to 170 mm |
Z stroke | from 50 to 70 mm |
With protective cover | No |
Ambient temperature | from 0 to 60 °C |
Weight | 6200 g |