

€3,586.00/ pieceexcl. VAT
€4,339.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HSP |
Size | 16 |
Actuator | Semi-rotary drive |
Y stroke | from 90 to 110 mm |
Z stroke | from 35 to 50 mm |
Connection | M5 |
With protective cover | Yes |
Operating pressure | from 4 to 8 bar |
Ambient temperature | from 0 to 60 °C |
Weight | 4600 g |