FESTO

FESTO Handling module HSP-16-AP 533607

  • ERIKS:11646918
  • Manufacturer:4052568167622
Image 1
Save to list

€3,374.00/ pieceexcl. VAT

€4,082.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
16
Actuator
Semi-rotary drive
Y stroke
from 90 to 110 mm
Z stroke
from 35 to 50 mm
Connection
M5
With protective cover
No
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
3300 g