FESTO

FESTO Handling module HSP-12-AS 533605

  • ERIKS:11646916
  • Manufacturer:4052568167608
Image 1
Save to list

€2,506.51/ pieceexcl. VAT

€3,032.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
12
Actuator
Drive shaft
Y stroke
from 52 to 68 mm
Z stroke
from 20 to 30 mm
With protective cover
No
Ambient temperature
from 0 to 60 °C
Weight
1800 g