FESTO

FESTO Handling module HSP-12-AP-WR 533603

  • ERIKS:11646914
  • Manufacturer:4052568167585
Image 1
Save to list

€2,853.93/ pieceexcl. VAT

€3,453.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
12
Actuator
Semi-rotary drive
Y stroke
from 52 to 68 mm
Z stroke
from 20 to 30 mm
Connection
M5
With protective cover
No
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
1900 g