FESTO

FESTO Handling module HSP-12-AP-SD-WR 533601

  • ERIKS:11646912
  • Manufacturer:4052568167561
Image 1
Save to list

€3,039.66/ pieceexcl. VAT

€3,677.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
12
Actuator
Semi-rotary drive
Y stroke
from 52 to 68 mm
Z stroke
from 20 to 30 mm
Connection
M5
With protective cover
Yes
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
2600 g