FESTO

FESTO Handling module HSP-12-AP-SD 533600

  • ERIKS:11646911
  • Manufacturer:4052568167554
Image 1
Save to list

€2,832.06/ pieceexcl. VAT

€3,426.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HSP
Size
12
Actuator
Semi-rotary drive
Y stroke
from 52 to 68 mm
Z stroke
from 20 to 30 mm
Connection
M5
With protective cover
Yes
Operating pressure
from 4 to 8 bar
Ambient temperature
from 0 to 60 °C
Weight
2600 g