

€37.12/ pieceexcl. VAT
€44.92incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VBOH |
Flow rate at 6 Bar | 777 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Operating pressure | from -0.95 to 12 bar |
Operation | Manual |
Function | 3/2 bistable |
Construction size | 5.7 |
Ambient temperature | from -10 to 80 °C |
Housing material | Anodised aluminium |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |