FESTO

FESTO Hand slide valve VBOH-32-G12 1587988

  • ERIKS:12607021
  • Manufacturer:4052568107949
Image 1
Save to list

€71.76/ pieceexcl. VAT

€86.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VBOH
Flow rate at 6 Bar
3.42 l/min
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from -0.95 to 12 bar
Operation
Manual
Function
3/2 bistable
Construction size
12.1
Ambient temperature
from -10 to 80 °C
Housing material
Anodised aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]