FESTO

FESTO Hand lever valve VHER-P-H-B43U-G14 3515573

  • ERIKS:13244632
  • Manufacturer:4052568270155
Image 1
Save to list

€102.47/ pieceexcl. VAT

€123.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VHER
Flow rate at 6 Bar
1.15 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
4/3-way, pressurised
Construction size
8
Operating temperature
from -20 to 80 °C
Ambient temperature
from -20 to 80 °C
Housing material
PA
Seal material
NBR
Handle material
PA
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]