

€65.45/ pieceexcl. VAT
€79.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VHER |
Flow rate at 6 Bar | 260 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from 0 to 10 bar |
Operation | Manual |
Function | 4/3 exhausted |
Construction size | 4 |
Operating temperature | from -20 to 80 °C |
Ambient temperature | from -20 to 80 °C |
Housing material | PA |
Seal material | NBR |
Handle material | PA |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |