FESTO

FESTO Hand lever valve VHER-H-B43U-B-G12 3192072

  • ERIKS:13244606
  • Manufacturer:4052568268855
Image 1
Save to list

€195.22/ pieceexcl. VAT

€236.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VHER
Flow rate at 6 Bar
3.8 l/min
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
4/3-way, pressurised
Construction size
12
Operating temperature
from -20 to 80 °C
Ambient temperature
from -20 to 80 °C
Housing material
Aluminium die-cast
Seal material
NBR
Handle material
Aluminium die-cast
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]