FESTO

FESTO Hand lever valve VHER-H-B43C-G18 3488204

  • ERIKS:12982550
  • Manufacturer:4052568269852
Image 1
Save to list

€96.03/ pieceexcl. VAT

€116.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VHER
Flow rate at 6 Bar
600 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 0 to 10 bar
Operation
Manual
Function
5/2 monostable
Construction size
6
Operating temperature
from -20 to 80 °C
Ambient temperature
from -20 to 80 °C
Housing material
Aluminium die-cast
Seal material
NBR
Handle material
Aluminium die-cast
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]