

€100.83/ pieceexcl. VAT
€122.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VHEF |
Flow rate at 6 Bar | 870 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Manual |
Function | 3/2 open/closed, monostable |
Construction size | 6 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Anodised aluminium |
Seal material | NBR |
Handle material | PA, glass-fiber reinforced |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |