FESTO

FESTO Hand lever valve VHEF-HS-P53E-M-G18 4165859

  • ERIKS:14163894
  • Manufacturer:4052568291440
Image 1
Save to list

€138.83/ pieceexcl. VAT

€167.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VHEF
Flow rate at 6 Bar
530 l/min
Operating pressure
from -0.95 to 10 bar
Operation
Manual
Function
5/3 exhausted
Construction size
5.2
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Anodised aluminium
Seal material
NBR
Handle material
PA, glass-fiber reinforced
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]