

€165.65/ pieceexcl. VAT
€200.44incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VHEF |
Flow rate at 6 Bar | 1200 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from -0.95 to 10 bar |
Operation | Manual |
Function | 5/2 Bistable |
Housing material | Anodised aluminium |
Seal material | NBR |
Handle material | PA, glass-fiber reinforced |