

€300.29/ pieceexcl. VAT
€363.35incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | H |
Flow rate at 6 Bar | 550 l/min |
Operating pressure | from -0.95 to 10 bar |
Function | 5/2 Bistable |
Construction size | 7 |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
€165.65/ pieceexcl. VAT
€200.44incl. VAT
Estimated delivery date - 30/10/2026