

€219.14/ pieceexcl. VAT
€265.16incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | H |
Flow rate at 6 Bar | 600 l/min |
Operating pressure | from -0.95 to 10 bar |
Function | 3/2 bistable |
Construction size | 7 |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
€100.83/ pieceexcl. VAT
€122.00incl. VAT
Estimated delivery date - 13/11/2026